Drill America

1-3/4"-12 Carbon Steel Hex Die


product price: $81.59
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Die Material Carbon Steel
  • Die Thread Size 1-3/4"-12
  • Finish Uncoated (Bright)
  • Cutting Direction Right Hand
See all product information

Product Information

Dimensions

Die Thread Size 1-3/4"-12

Details

Die Material Carbon Steel
Item Hex Die
Finish Uncoated (Bright)
Cutting Direction Right Hand

Description

Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.