This item is Discontinued.

This item is Discontinued.
1-3/4" HSS Spiral Flute Hand Expansion Reamer (Discontinued)
Mfr #
DWRRHDES1-3/4
Zoro #
G1817386
UPC # 887861149358
Country of Origin China
Category Expansion Reamers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWRRHDES1-3/4
- Zoro #
- G1817386
- UPC #
- 887861149358
- Country of Origin
- China
Dimensions
- Flute Length
- 5"
- Overall Length
- 11-7/8"
- Reamer Size
- 1-3/4"
- Size
- 1-3/4 in
Details
- Shank Type - Machining
- Round
- Flute Type
- Spiral
- Material - Machining
- High Speed Steel
- Finish - Machining
- Bright (Uncoated)
- Item
- Hand Reamer
- Style
- Expansion Reamer
Description
Hand Expansion Reamers are used to enlarge holes in order to get proper fit. Adjusting screw is tightened to get the proper size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.