1-5/16" HSS Hex Shank Bridge/Construction Reamer
- Mfr # DWRRB1-5/16HEX
- Zoro # G1749440
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
Hex
Shank Dia.
1-3/4"
Overall Length
Standard
Finish - Machining
Bright (Polished)
Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWRRB1-5/16HEX
- Zoro #
- G1749440
- UPC #
- 887861291118
- Country of Origin
- China
Dimensions
- Shank Dia.
- 1-3/4"
- Overall Length
- Standard
- Flute Length
- 5"
- Reamer Size
- 1-5/16 in
- Shank Size
- 1-3/4 in
- Point Dia.
- 1-1/16"
- Length Type
- Standard
Details
- Item
- Bridge Reamer
- Shank Type - Machining
- Hex
- Finish - Machining
- Bright (Polished)
- Material
- High Speed Steel
- Flute Type
- Straight
- Material - Machining
- High Speed Steel
Description
Also called Construction Reamers, Bridge Reamers are used to align existing holes prior to bolt or rivet installation. The point is tapered to permit entry into overlapping holes. It's short length facilitates use in areas with limited access. Heavy-duty hex shank designed for portable pneumatic tools
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.