This item is Discontinued.

This item is Discontinued.
1-5/16" HSS Spiral Flute Hand Reamer (Discontinued)
Mfr #
DWRRHDSP1-5/16
Zoro #
G1840644
UPC # 887861147323
Country of Origin China
Category Hand Reamers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWRRHDSP1-5/16
- Zoro #
- G1840644
- UPC #
- 887861147323
- Country of Origin
- China
Dimensions
- Flute Length
- 6-1/4"
- Overall Length
- 12-1/2"
- Size
- 1-5/16 in
- Reamer Size
- 1-5/16"
Details
- Flute Type
- Spiral
- Number of Flutes
- 10
- Shank Type - Machining
- Round
- Material - Machining
- High Speed Steel
- Finish
- Bright
- Item
- Hand Reamer
- Material
- High Speed Steel
- Finish - Machining
- Bright (Uncoated)
- Style
- Hand Reamer
Description
Hand reamers are made of high-speed steel and are generally used by hand for the final sizing of holes. The square on the shank is suitable for holding in a tap wrench or a vise depending on whether the reamer or the part is rotated. A long starting taper is ground into the reamer for easy entry and accurate alignment. The straight-flute hand reamer is recommended for most hand reaming applications. The spiral-flute hand reamer is recommended for applications where there is an interrupted cut such as a keyway.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.