Shop DRILL AMERICA
See all product information
Create Account
60 Piece Cobalt Split Point Stub Drill Bit Set, No. 1 - No. 60
- Mfr # D/A60S-CO-SET
- Zoro # G1767004
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
60
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D/A60S-CO-SET
- Zoro #
- G1767004
- UPC #
- 887861038317
- Country of Origin
- United States
Details
- Item
- Screw Machine/Stub Drill Bit Set
- Number of Pieces
- 60
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Material
- Cobalt
- Point Type
- Split Point
- Shank Type
- Round
- Drill Bit Grouping
- Drill Bit Set
- Number of Flutes
- 2
- Finish - Machining
- Gold
- Point Style
- Split Point
Description
Cobalt screw machine drills (also know as stub or stubby drills) are manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for portable or machine drilling. Short, rugged construction performs well in a broad range of materials in the iron and steel families. Screw machine drills are popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited. Sizes smaller than 1/16 and larger than 1/2 have the 118 degree standard point
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.