Jobber Drill Bit Set, Cobalt, 60-Piece, No. 1 to No. 60, D/A Co Series
- Mfr # D/A60J-CO-SET
- Zoro # G1733718
product price:
$
120.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
60
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Shank Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D/A60J-CO-SET
- Zoro #
- G1733718
- UPC #
- 887861038195
- Country of Origin
- United States
Details
- Item
- Jobber Drill Bit Set
- Number of Pieces
- 60
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Material
- Cobalt
- Shank Type
- Round
- Number of Flutes
- 2
- Drill Bit Grouping
- Drill Bit Set
- Point Type
- Split Point
- Finish - Machining
- Gold
- Point Style
- Split Point
Description
Cobalt drill bits are are effective in drilling tough, high tensile strength materials such as cast iron, inconel, stainless steel and titanium. They display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel. These drill bits are jobber (standard) length with a round shank for use in a wide range of tool holding systems. They have a 135° split point tip for fast penetration and accurate drilling. Compared to a conventional 118 degree tip, these drills wont go "walking" on you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.