Shop DRILL AMERICA
See all product information
Create Account
Jobber Drill Bit Set, 13-Piece, HSS, Black Oxide, Split Point, 1/16 in to 1/4 in
- Mfr # D/A13J-SP-SET
- Zoro # G1736974
product price:
$
27.69
/ea
Key Features
Number of Pieces
13
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Grouping
Drill Bit Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D/A13J-SP-SET
- Zoro #
- G1736974
- UPC #
- 887861038034
- Country of Origin
- United States
Details
- Item
- Jobber Drill Bit Set
- Number of Pieces
- 13
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Material
- High Speed Steel
- Drill Bit Grouping
- Drill Bit Set
- Number of Flutes
- 2
- Point Type
- Split Point
- Shank Type
- Round
- Finish - Machining
- Black Oxide
- Point Style
- Split Point
Description
A dependable, general purpose high speed steel drill bit ideal for production, maintenance or portable drilling jobs. They are for use in a wide range of materials such as aluminum, brass, copper, metal, plastic and wood. They are surface treated with abrasion-resistant black oxide and made of high speed steel with a 135° split point tip for fast penetration and accurate drilling. These drill bits are jobber (standard) length with a round shank for use in a wide range of tool holding systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.