13 Piece HSS Black Oxide Stub (Screw Machine) Split Point Drill Bit Set, D/ASP, 1/16" - 1/4"
- Mfr # D/A13S-SET
- Zoro # G1764685
product price:Â
$
18.69
/ea
Key Features
Number of Pieces
13
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Shank Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D/A13S-SET
- Zoro #
- G1764685
- UPC #
- 887861038232
- Country of Origin
- United States
Details
- Item
- Screw Machine/Stub Drill Bit Set
- Number of Pieces
- 13
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Material
- High Speed Steel
- Shank Type
- Round
- Number of Flutes
- 2
- Drill Bit Grouping
- Drill Bit Set
- Point Type
- Split Point
- Finish - Machining
- Black Oxide
- Point Style
- Split Point
Description
Screw machine drills (also know as stub or stubby drills) are manufactured to National Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for portable or machine drilling. Short, rugged construction performs well in a broad range of materials. Screw machine drills are popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.