Shop DRILL AMERICA
See all product information
Create Account
1/2"-20 UNF Tin-Coated Plug Tap, Tap America
Mfr # T/A54738TN
Zoro # G1815155
product price:Â
$
21.15
/ea
Key Features
Number of Flutes
3
Tap Thread Size
1/2"-20
Tap Style
Plug
Tap Material
Tin-Coated
Tap Finish
Tin-Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T/A54738TN
- Zoro #
- G1815155
- UPC #
- 887861069427
- Country of Origin
- Bosnia and Herzegovina
- Item
- High Speed Steel Hand Tap
- Number of Flutes
- 3
- Tap Style
- Plug
- Tap Material
- Tin-Coated
- Tap Finish
- Tin-Coated
- Thread Type
- UNF
- Cutting Direction
- Right Hand
- Finish
- Tin Coated
- Shank Type
- Square
Description
Tin-Coated High Speed Steel Hand Taps are used to make new threads or re-thread damaged and or jammed threads. Hand Taps are the most versatile taps for hand use and they are popular for use in general machine tapping. Appropriate for tapping the vast majority of materials in through or blind holed conditions. Hand Taps come in three styles Taper, Plug or Bottoming Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. A tap set contains 1 taper, 1 plug and 1 bottoming tap.