Shop DRILL AMERICA
See all product information
Create Account
1/2"-20 x 6" HSS Pulley Tap
- Mfr # DWTET6X1/2-20
- Zoro # G1839810
product price:Â
$
30.79
/ea
Key Features
Number of Flutes
4
Tap Style
Pulley
Tap Material
High Speed Steel
Tap Finish
Bright
Thread Type
UNF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWTET6X1/2-20
- Zoro #
- G1839810
- UPC #
- 887861079839
- Country of Origin
- China
Dimensions
- Tap Thread Size
- 1/2"-20
- Overall Length
- 6"
- Tap Dimension Type
- Pulley Tap
- Thread Length
- 1-21/32 in
- Tap Drill Size
- Q
Details
- Item
- High Speed Steel Hand Tap
- Number of Flutes
- 4
- Tap Style
- Pulley
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
- Thread Type
- UNF
- Cutting Direction
- Right Hand
- Finish
- Uncoated (Bright)
- Limit
- H3
- Shank Type
- Square
Description
Extension taps are used for tapping the hubs of pulleys for oila caps or set screws. The long shank is also ideal for reaching holes inaccessible with standard length taps. Extension taps are furnished in several different overall lengths. Used to make new threads or re-thread damaged and/or jammed threads.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.