Shop DRILL AMERICA
See all product information
Create Account
No 12-28 UNF Tin-Coated 2 Flute Spiral Point Tap, Tap America
- Mfr # T/A57114TN
- Zoro # G1818628
product price:Â
$
12.59
/ea
Key Features
Number of Flutes
4
Tap Style
Spiral Point
Tap Material
Tin-Coated
Tap Finish
Tin-Coated
Overall Length
2-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T/A57114TN
- Zoro #
- G1818628
- UPC #
- 887861069243
- Country of Origin
- Bosnia and Herzegovina
- Item
- High Speed Steel Hand Tap
- Number of Flutes
- 4
- Tap Style
- Spiral Point
- Tap Material
- Tin-Coated
- Tap Finish
- Tin-Coated
- Thread Type
- UNF
- Cutting Direction
- Right Hand
- Finish
- Tin Coated
- Shank Type
- Square
Description
Tin-Coated Spiral-Pointed taps are also called machine taps solve the problem of tap breakage in through hole tapping. Spiral point prevents tap breakage in through hole tapping and shoots chips ahead of the cutting action reducing loading and clogging in the flutes. They are recommended for use in through or blind holes which allow for chip accumulation in the bottom of the hole Ideal for threading a wide variety of ductile materials, copper and copper alloys, brass and non-metallics.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.