
1/4"-20 UNC HSS Hex Die
Mfr # DWTHSHEX1420
Zoro # G1814035
product price:Â $14.89
/eaKey Features
Thread Type
UNC
Die Thread Size
1/4"-20
Die Material
High Speed Steel
Material
High Speed Steel
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWTHSHEX1420
Zoro #
G1814035
UPC #
887861103442
Country of Origin
China
Dimensions
Die Thread Size
1/4"-20
Thread Size
1/4"-20
Details
Item
Hex Die
Thread Type
UNC
Die Material
High Speed Steel
Material
High Speed Steel
Cutting Direction
Right Hand
Finish
Uncoated (Bright)
Shape
Hex
Description
Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field. High speed steel hex dies are for re-threading "or cleaning" bruised or rusty threads or making new threads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.