This item is Discontinued.

This item is Discontinued.
#14-24x1" OD HSS Round Adjustable Die Special (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWTSR1-14-24
- Zoro #
- G1920268
- UPC #
- -
- Country of Origin
- China
Dimensions
- Die Thread Size
- #14-24
- Outside Dia. (In.)
- 1 in
Details
- Item
- Round Die
- Die Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Finish
- Uncoated (Bright)
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.