This item is Discontinued.

This item is Discontinued.
17/64" X 12" HSS Aircraft Extension Drill Bit, D/AA/C (Discontinued)
Mfr #
D/AA/CX1217/64
Zoro #
G1834177
UPC # 887861041744
Country of Origin United States
Category Extra Long Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D/AA/CX1217/64
- Zoro #
- G1834177
- UPC #
- 887861041744
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- 17/64"
- Overall Length
- 12 in
- Size
- 17/64 in
- Flute Length
- 2-7/8"
Details
- Item
- Aircraft Extension Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Point Type
- Split Point
- Cutting Direction
- Right Hand
- Drill Bit Finish
- Black Oxide
- Shank Type
- Round
- Drill Bit Material
- High Speed Steel
- Point Style
- Split Point
Description
A dependable, general purpose high speed steel drill bit ideal for production, maintenance or portable drilling jobs. They are for use in a wide range of materials such as aluminum, brass, copper, metal, plastic and wood. They are surface treated with abrasion-resistant black oxide and made of high speed steel with a 135° split point tip for fast penetration and accurate drilling. Ideal for drilling where extra length for reach is required. Round shank for use in a wide range of tool holding systems
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.