1/8" HSS Double End Drill Bit, D/ADE Series
- Mfr # D/ADE1/8
- Zoro # G1747535
product price:Â
$
1.79
/ea
Sold in multiples of 12 for
$21.48
Key Features
Overall Length
2 in
Flute Length
1/2 in
Number of Flutes
2
Material - Machining
Steel
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D/ADE1/8
- Zoro #
- G1747535
- UPC #
- 887861015929
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- 1/8 in
- Overall Length
- 2 in
- Flute Length
- 1/2 in
Details
- Item
- Double End Drill Bit
- Number of Flutes
- 2
- Material - Machining
- Steel
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Shank Type - Machining
- Round
Description
Double end drill bits are used for drilling truck and auto bodies, or any thin sheet metal. Popular for pop rivet applications. 135 Degree self-centering split point aids in penetration.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.