This item is Discontinued.

This item is Discontinued.
19/32" HSS Taper Shank Spiral Flute Chucking Reamer (Discontinued)
Mfr #
DWRRTSSP19/32
Zoro #
G1730735
UPC # 887861146388
Country of Origin China
Category High Speed Steel Chucking Reamers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWRRTSSP19/32
- Zoro #
- G1730735
- UPC #
- 887861146388
- Country of Origin
- China
Dimensions
- Flute Length
- 2"
- Shank Dia.
- 1MT
- Size
- 19/32"
- Reamer Size
- 19/32 in
- Overall Length
- 8"
Details
- Item
- Chucking Reamer
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Taper
- Flute Type
- Spiral
- Finish - Machining
- Bright (Uncoated)
- Number of Flutes
- 8
- Material
- High Speed Steel
- Style
- Chucking Reamer
Description
High Speed Steel Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45 chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with interruption such as a keyway or cross hole.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.