Shop DRILL AMERICA
See all product information
Create Account
19/32" X 1/8" HSS Aircraft Counterbore 1/4" Shank
Mfr # DEWA/CCBR19/32
Zoro # G1741156
product price:Â
$
38.45
/ea
Key Features
Overall Length
2-13/16"
Shank Dia.
1/4 in
Material - Machining
High Speed Steel
Number of Flutes
4
Bore Dia.
19/32"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DEWA/CCBR19/32
- Zoro #
- G1741156
- UPC #
- 887861128742
- Country of Origin
- China
Dimensions
- Overall Length
- 2-13/16"
- Shank Dia.
- 1/4 in
- Bore Dia.
- 19/32"
- Pilot Dia.
- 1/8 in
- Size- Decimal
- 0.59375 in
- Body Dia.
- 19/32 in
- Shank Size
- 1/4"
- Size
- 19/32 in
Details
- Material - Machining
- High Speed Steel
- Number of Flutes
- 4
- Shank Type
- Round
- Finish
- Uncoated (Bright)
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.