This item is Discontinued.

This item is Discontinued.
19/64" Carbide Tipped Die Drill Bit (Discontinued)
Mfr #
D/ADIE19/64
Zoro #
G1761788
UPC # 887861013611
Country of Origin United States
Category Straight Flute Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D/ADIE19/64
- Zoro #
- G1761788
- UPC #
- 887861013611
- Country of Origin
- United States
Dimensions
- Overall Length
- 4-1/2"
- Drill Bit Size
- 19/64 in
- Flute Length
- 2-1/2"
Details
- Item
- Die Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Drill Bit Material
- Carbide Tipped
- Drill Bit Finish
- Uncoated (Bright)
- Cutting Direction
- Right Hand
- Point Type
- Conventional Point
- Shank Type
- Round
Description
Carbide Tipped Die Drills are designed for drilling hardened steels in the range of 45-65 Rc. Note: Sizes under 11/64" are sold carbide spade construction. Run die drills at 75 to 100 surface feet per minute with steady hand feed. It is a good pratice to clear the drill from the hole to allow coolant to wash away the chips.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.