This item is Discontinued.

This item is Discontinued.
2-3/16" HSS Spiral Flute Shell Reamer (Discontinued)
Mfr #
DWRRSS2-3/16
Zoro #
G1917818
UPC # 887861152716
Country of Origin China
Category High Speed Steel Chucking Reamers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWRRSS2-3/16
- Zoro #
- G1917818
- UPC #
- 887861152716
- Country of Origin
- China
Dimensions
- Flute Length
- 2-7/8 in
- Overall Length
- 3-3/4"
- Reamer Size
- 2-3/16 in
- Size
- 2-3/16"
Details
- Item
- Shell Reamer
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Round
- Flute Type
- Spiral
- Finish - Machining
- Bright (Uncoated)
- Material
- High Speed Steel
- Number of Flutes
- 14
- Style
- Shell Reamer
Description
Used with Shell Reamer Arbors. One size arbor fits a range of sizes. More economical, particularly where larger sizes are concerned.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.