Shop DRILL AMERICA
See all product information
Create Account
No 2-56 UNC Carbon Steel Tap Set
Mfr # DWTS2-56
Zoro # G1824185
product price:Â
$
6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Number of Flutes
2
Tap Style
Tap Set
Tap Material
Carbon Steel
Tap Finish
Bright
Overall Length
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWTS2-56
- Zoro #
- G1824185
- UPC #
- 887861076562
- Country of Origin
- China
Dimensions
- Tap Thread Size
- #2-56
- Overall Length
- 1-3/4 in
- Tap Dimension Type
- Carbon Steel Tap Set
- Tap Drill Size
- #51
Details
- Item
- Carbon Steel Hand Tap
- Number of Flutes
- 2
- Tap Style
- Tap Set
- Tap Material
- Carbon Steel
- Tap Finish
- Bright
- Thread Type
- UNC
- Cutting Direction
- Right Hand
- Finish
- Uncoated (Bright)
- Shank Type
- Square
Description
Carbon steel taps are used to re-thread damaged and or jammed threads. They may also be used to thread mild steels. Hand Taps come in three styles Taper, Plug or Bottoming. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. A tap set contains 1 taper, 1 plug and 1 bottoming tap.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.