This item is Discontinued.

Drill America 21/64" Carbide Tipped Die Drill Bit D/ADIE21/64

This item is Discontinued.

Drill America

21/64" Carbide Tipped Die Drill Bit (Discontinued)

Mfr # D/ADIE21/64
Zoro # G1761849
UPC # 887861013635
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D/ADIE21/64
Zoro #
G1761849
UPC #
887861013635
Country of Origin
United States

Dimensions

Overall Length
4-3/4"
Drill Bit Size
21/64 in
Flute Length
2-3/4

Details

Item
Die Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Drill Bit Material
Carbide Tipped
Drill Bit Finish
Uncoated (Bright)
Cutting Direction
Right Hand
Point Type
Conventional Point
Shank Type
Round

Description

Carbide Tipped Die Drills are designed for drilling hardened steels in the range of 45-65 Rc. Note: Sizes under 11/64" are sold carbide spade construction. Run die drills at 75 to 100 surface feet per minute with steady hand feed. It is a good pratice to clear the drill from the hole to allow coolant to wash away the chips.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.