This item is Discontinued.

This item is Discontinued.
23/64" Carbide Tipped Taper Length Drill Bit (Discontinued)
Mfr #
DWDTLCT23/64
Zoro #
G1744750
UPC # 887861058773
Country of Origin China
Category Taper Length Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWDTLCT23/64
- Zoro #
- G1744750
- UPC #
- 887861058773
- Country of Origin
- China
- Item
- Taper Length Drill Bit
- Number of Flutes
- 2
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Point type
- Conventional Point
- Drill Bit Finish
- Uncoated (Bright)
- Drill Bit Material
- Carbide Tipped
- Shank Type
- Round
- Point Style
- Conventional
Description
Carbide tipped taper length drills feature heavy-duty construction and heat treated body for optimum wear and resistance and support of the carbide tip. Particularly advantageous when length longer than jobber length is required. Used in production drilling of cast iron, non-ferrous metals, and many composites. Tanged shank allows for use with ASA split sleeve drivers. Not recommended for drilling steel