Shop DRILL AMERICA
See all product information
Create Account
No 26 Cobalt Jobber Length Drill Bit, D/ACO Series
- Mfr # D/ACO26
- Zoro # G1733508
product price:
$
2.15
/ea
Sold in multiples of 12 for
$25.80
Key Features
Overall Length
3"
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D/ACO26
- Zoro #
- G1733508
- UPC #
- 887861005593
- Country of Origin
- United States
Dimensions
- Overall Length
- 3"
- Drill Bit Size
- #26
- Flute Length
- 1-7/8"
Details
- Item
- Jobber Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Material - Machining
- Cobalt
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Round
- Point Style
- Split Point
Description
Cobalt drill bits are are effective in drilling tough, high tensile strength materials such as cast iron, inconel, stainless steel and titanium. They display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel. These drill bits are jobber (standard) length with a round shank for use in a wide range of tool holding systems. They have a 135° split point tip for fast penetration and accurate drilling. Compared to a conventional 118 degree tip, these drills wont go "walking" on you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.