Shop DRILL AMERICA
See all product information
Create Account
No 2 HSS Step Drill Bit (3/16" - 1/2" by 1/16")
- Mfr # VAC2
- Zoro # G1956817
product price:Â
$
17.99
/ea
Key Features
Shank Diameter
1/4 in
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Overall Length
3-1/8 in
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VAC2
- Zoro #
- G1956817
- UPC #
- 887861039529
- Country of Origin
- China
- Item
- Step Drill Drill Bit
- Shank Type - Machining
- Round
- Material - Machining
- High Speed Steel
- Finish - Machining
- Bright (Uncoated)
- Number of Flutes
- 2
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
Dimensions
- Shank Diameter
- 1/4 in
- Overall Length
- 3-1/8 in
- Size Range
- #2
- Drill Bit Sizes Included
- #2
Description
Step drills have single radial concave flutes to create a perfectly round hole in metal, plastic wood and other thin materials without center punching. Constructed of industrial grade high-speed molybdenum steel, heat-treated and temperature for long life. Self-starting tip. No center punching needed. Automatically deburrs top side of hole. Ideal for steel, copper, aluminum and other thin materials. They have a bright finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.