This item is Discontinued.

This item is Discontinued.
3/4"-10 UNC Tin-Coated 3 Flute Spiral Point Tap, Tap America (Discontinued)
Mfr #
T/A57246TN
Zoro #
G1831149
UPC # 887861069533
Country of Origin Bosnia and Herzegovina
Category Hand Taps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T/A57246TN
- Zoro #
- G1831149
- UPC #
- 887861069533
- Country of Origin
- Bosnia and Herzegovina
Dimensions
- Tap Thread Size
- 3/4"-10
- Overall Length
- 4-1/4 in
- Tap Dimension Type
- Tin-Coated Spiral Point
- Tap Drill Size
- 21/32 in
Details
- Item
- High Speed Steel Hand Tap
- Number of Flutes
- 4
- Tap Style
- Spiral Point
- Tap Material
- Tin-Coated
- Tap Finish
- Tin-Coated
- Thread Type
- UNC
- Finish
- Tin Coated
- Cutting Direction
- Right Hand
- Shank Type
- Square
Description
Tin-Coated Spiral-Pointed taps are also called machine taps solve the problem of tap breakage in through hole tapping. Spiral point prevents tap breakage in through hole tapping and shoots chips ahead of the cutting action reducing loading and clogging in the flutes. They are recommended for use in through or blind holes which allow for chip accumulation in the bottom of the hole Ideal for threading a wide variety of ductile materials, copper and copper alloys, brass and non-metallics.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.