This item is Discontinued.

This item is Discontinued.
3/4" Carbide Tipped 2MT Taper Shank Drill Bit (Discontinued)
Mfr #
DWDTSCT3/4
Zoro #
G1753196
UPC # 887861052382
Country of Origin China
Category Taper Shank Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWDTSCT3/4
- Zoro #
- G1753196
- UPC #
- 887861052382
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 3/4 in
- Overall Length
- 9-3/4"
- Flute Length
- 5-7/8"
- Shank Size
- 2MT
Details
- Item
- Taper Shank Drill Bit
- Number of Flutes
- 2
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Shank Type
- Taper
- Drill Bit Finish
- Gold
- Drill Bit Material
- Carbide Tipped
- Point type
- Conventional Point
- Point Style
- Conventional
Description
Features heavy-duty construction and heat treated body for optimum wear resistance and support of the carbide tip. Used in the production of cast iron, non-ferrous metals, and many composite materials such as hard rubber or copper alloys. Not for steel. Taper shank.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.