Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#35 Cobalt Heavy Duty Jobber Length Drill Bit

  • Zoro #: G1733964
  • Mfr #: D/ACO35
Drill America #35 Cobalt Heavy Duty Jobber Length Drill Bit D/ACO35
Drill America #35 Cobalt Heavy Duty Jobber Length Drill Bit D/ACO35
Drill America #35 Cobalt Heavy Duty Jobber Length Drill Bit D/ACO35
Drill America #35 Cobalt Heavy Duty Jobber Length Drill Bit D/ACO35
$2.37 /ea

Order in multiples of 12

  • Point Type: Split Point
  • Drill Bit Finish: Gold
  • Item: Jobber Drill Bit
See full product details
Orders over $75 ship free.

Drill America #D/ACO35 Specifications

  • Zoro #: G1733964
  • Mfr #: D/ACO35
Point Type: Split Point Drill Bit Finish: Gold
Item: Jobber Drill Bit Shank Type: Round
Overall Length: 2-5/8" Drill Bit Size: #35
Flute Length: 1-1/2" Drill Bit Point Angle: 135 Degrees
Cutting Direction: Right Hand Number of Flutes: 2
Drill Bit Material: Cobalt Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cobalt jobber drills. Heavy Duty 135 Split Point, Cobalt Steel, Jobber Length, manufactured to National Aerospace standard 907. These drill bits display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel, and are especially effective in drilling tough, high tensile strength materials like stainless steel, inconel, and titanium. The 135 split point is self-centering and reduces thrust. Sizes smaller than 1/16” or #52, and larger than 1/2” have the 118° standard point.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Drill America #D/ACO35