This item is Discontinued.

Drill America 4-1/4"-12 Carbon Steel Hex Die DWTSH4-1/4-12

This item is Discontinued.

Drill America

4-1/4"-12 Carbon Steel Hex Die (Discontinued)

Mfr # DWTSH4-1/4-12
Zoro # G1828385
Country of Origin China
Category Hex Dies
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWTSH4-1/4-12
Zoro #
G1828385
UPC #
-
Country of Origin
China

Dimensions

Die Thread Size
4-1/4"-12
Thread Size
4-1/4"-12

Details

Item
Hex Die
Die Material
Carbon Steel
Cutting Direction
Right Hand
Finish
Uncoated (Bright)
Style
Standard

Description

Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.