This item is Discontinued.

This item is Discontinued.
.5160 HSS Straight Shank Straight Flute Chucking Reamer (Discontinued)
Mfr #
DWRR.5160
Zoro #
G1724164
UPC # 887861143905
Country of Origin China
Category High Speed Steel Chucking Reamers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWRR.5160
- Zoro #
- G1724164
- UPC #
- 887861143905
- Country of Origin
- China
Dimensions
- Flute Length
- 2 in
- Reamer Size
- 0.516 in
- Overall Length
- 8 in
- Size
- 0.516
Details
- Item
- Chucking Reamer
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Round
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Number of Flutes
- 6
- Material
- High Speed Steel
Description
High speed steel straight flute Chucking Reamers are designed for accurate reaming and are for use in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45ÂÂo chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.