This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWTST5/8-30P
- Zoro #
- G1841755
- UPC #
- 887861087889
- Country of Origin
- China
Dimensions
- Tap Thread Size
- 5/8"-30
- Tap Dimension Type
- UNS Plug, Special Size
Details
- Item
- High Speed Steel Hand Tap
- Tap Style
- Plug
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
- Thread Type
- UNS
- Cutting Direction
- Right Hand
- Finish
- Uncoated (Bright)
- Shank Type
- Square
Description
High Speed Steel Hand Taps are used to make new threads or re-thread damaged and or jammed threads. Hand Taps are the most versatile taps for hand use and they are popular for use in general machine tapping. Appropriate for tapping the vast majority of materials in through or blind holed conditions. Hand Taps come in three styles Taper, Plug or Bottoming Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. A tap set contains 1 taper, 1 plug and 1 bottoming tap.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.