No 58 HSS Split Point Stub Drill Bit, D/AST Series
- Mfr # D/AST58
- Zoro # G1951040
product price:Â
$
1.71
/ea
Sold in multiples of 12 for
$20.52
Key Features
Overall Length
1-3/8 in
Flute Length
1/2 in
Number of Flutes
2
Material
High Speed Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D/AST58
- Zoro #
- G1951040
- UPC #
- 887861010108
- Country of Origin
- United States
Dimensions
- Overall Length
- 1-3/8 in
- Flute Length
- 1/2 in
- Size
- #58
Details
- Number of Flutes
- 2
- Material
- High Speed Steel
- Finish
- Black Oxide
- Point Angle
- 135 Degrees
- Point Type
- Split
- Shank Type
- Round
- Point Style
- Split Point
Description
Screw machine drills (also know as stub or stubby drills) are manufactured to National Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for portable or machine drilling. Short, rugged construction performs well in a broad range of materials. Screw machine drills are popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.