No 6/0 HSS Spiral Flute Taper Pin Reamer
- Mfr # DWRRTPS6/0
- Zoro # G1927995
product price:Â
$
22.49
/ea
Key Features
Overall Length
1-15/16"
Material
High Speed Steel
Shank Dia.
3/32"
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWRRTPS6/0
- Zoro #
- G1927995
- UPC #
- 887861148160
- Country of Origin
- China
Dimensions
- Overall Length
- 1-15/16"
- Shank Dia.
- 3/32"
- Size
- #6/0
- Flute Length
- 15/16"
- Reamer Size
- #6/0
Details
- Item
- Taper Pin Reamer
- Material
- High Speed Steel
- Number of Flutes
- 3
- Finish - Machining
- Bright (Uncoated)
- Shank Type - Machining
- Round
- Flute Type
- Spiral
- Material - Machining
- High Speed Steel
- Finish
- Bright
- Style
- Taper Pin Reamer
Description
Tapered reamers turn a straight hole into a tapered hole into which standard taper pins will fit. The straight-flute and spiral-flute reamers are generally used by hand while the helical-flute is designed for machine use. The square on the shanks of the straight and spiral fluted are suitable for holding in a tap wrench or vise. The straight flute taper pin reamer is recommended for most materials. The spiral flute taper pin reamer is recommended for applications where the reamer tends to wedge itself. The Helical-flute Taper pin reamer has the geometry for reaming holes for tapered pins with a machine. The free cutting action at high speeds produces a good finish and minimizes chip packing in the flutes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.