This item is Discontinued.

Drill America 7/16"-12 HSS Acme Tap DWT7/16-12ACME

This item is Discontinued.

Drill America

7/16"-12 HSS Acme Tap (Discontinued)

Mfr # DWT7/16-12ACME
Zoro # G1761745
UPC # 887861098212
Country of Origin China
Category Hand Taps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWT7/16-12ACME
Zoro #
G1761745
UPC #
887861098212
Country of Origin
China

Dimensions

Tap Thread Size
7/16"-12
Overall Length
5 in
Tap Dimension Type
Acme
Thread Length
2-9/16 in
Length
4-1/2"
Tap Drill Size
#25

Details

Item
Acme Tap
Number of Flutes
4
Tap Style
ACME
Tap Material
High Speed Steel
Tap Finish
Bright
Thread Type
ACME
Cutting Direction
Right Hand
Finish
Uncoated (Bright)
Shank Type
Square
Limit
2G

Description

Single pass acme taps produce threads from 10 to 30 degrees in a single pass without a lead screw. Used to make new threads or re-thread damaged and/or jammed threads.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.