This item is Discontinued.

This item is Discontinued.
7/16"-14 UNC Tin-Coated Plug Tap, Tap America (Discontinued)
Mfr #
T/A54653TN
Zoro #
G1809388
UPC # 887861069373
Country of Origin Bosnia and Herzegovina
Category Hand Taps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T/A54653TN
- Zoro #
- G1809388
- UPC #
- 887861069373
- Country of Origin
- Bosnia and Herzegovina
Dimensions
- Tap Thread Size
- 7/16"-14
- Overall Length
- 3-5/32 in
- Tap Dimension Type
- Tin-Coated Plug Tap
- Tap Drill Size
- U
Details
- Item
- High Speed Steel Hand Tap
- Number of Flutes
- 3
- Tap Style
- Plug
- Tap Material
- Tin-Coated
- Tap Finish
- Tin-Coated
- Thread Type
- UNC
- Cutting Direction
- Right Hand
- Finish
- Tin Coated
- Shank Type
- Square
Description
Tin-Coated High Speed Steel Hand Taps are used to make new threads or re-thread damaged and or jammed threads. Hand Taps are the most versatile taps for hand use and they are popular for use in general machine tapping. Appropriate for tapping the vast majority of materials in through or blind holed conditions. Hand Taps come in three styles Taper, Plug or Bottoming Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. A tap set contains 1 taper, 1 plug and 1 bottoming tap.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.