Shop All Stub Drills
Drill America
7/16" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade
Mfr # KFDST7/16
Zoro # G500482471
product price: $4.35
/ea
Sold in multiples of 6 for $26.10
$26.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11/32 in
- Point Angle 135 Degrees
- Overall Length 4-3/4 in
- Flute Length 3-7/16 in
- Material High Speed Steel
Product Information
- Brand Drill America
- MFR # KFDST7/16
- Zoro # G500482471
- UPC # 887861294843
- Country of Origin China
- Category Stub Drills
Dimensions
Size | 11/32 in |
Overall Length | 4-3/4 in |
Flute Length | 3-7/16 in |
Details
Description
Screw machine drills are also know as stub or stubby drills Short, rugged construction performs well in a broad range of materials. Contractor grade drill bit manufactured from M1 High Speed Steel. For use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. Ideal for portable or machine drilling Popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 2 Piece Metric T-Shape, Hex Key Set (BND13360)
- HUSQVARNA Quick Charge Battery Charger 330W (QC330)
- TEKTON 24 x 27 mm 45-Degree Offset Box End Wrench (WBE24324)
- LENOX Band Saw Blade, 9 ft. 11 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792712)
- DRILL AMERICA 33/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO33/64)
- DRILL AMERICA #41 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO41)
- DRILL AMERICA 3/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO3/16)
- DRILL AMERICA #11 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO11)
- DRILL AMERICA 7/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO7/16)
- DRILL AMERICA 5/16" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST5/16)
- DRILL AMERICA 5/8" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO5/8)
- Drill America Stub Drills