This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWT7/8-6ACME
- Zoro #
- G1761946
- UPC #
- 887861098250
- Country of Origin
- China
Dimensions
- Tap Thread Size
- 7/8"-6
- Overall Length
- 8-5/8 in
- Thread Length
- 4-3/8 in
- Tap Dimension Type
- Acme
- Length
- 8-5/8"
- Tap Drill Size
- #16
Details
- Item
- Acme Tap
- Number of Flutes
- 4
- Tap Style
- ACME
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
- Thread Type
- ACME
- Cutting Direction
- Right Hand
- Finish
- Uncoated (Bright)
- Shank Type
- Square
- Limit
- 2G
Description
Single pass acme taps produce threads from 10 to 30 degrees in a single pass without a lead screw. Used to make new threads or re-thread damaged and/or jammed threads.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.