Shop DRILL AMERICA
See all product information
Create Account
No 8-32 UNC Carbon Steel Taper Tap
Mfr # DWTT8-32
Zoro # G1847854
product price:Â
$
1.65
/ea
Sold in multiples of 6 for $9.90
Key Features
Number of Flutes
3
Tap Style
Taper
Tap Material
Carbon Steel
Tap Finish
Bright
Overall Length
2-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWTT8-32
- Zoro #
- G1847854
- UPC #
- 887861076937
- Country of Origin
- China
Dimensions
- Tap Thread Size
- #8-32
- Overall Length
- 2-1/8 in
- Tap Dimension Type
- Carbon Steel Taper
- Tap Drill Size
- #29
Details
- Item
- Carbon Steel Hand Tap
- Number of Flutes
- 3
- Tap Style
- Taper
- Tap Material
- Carbon Steel
- Tap Finish
- Bright
- Thread Type
- UNC
- Cutting Direction
- Right Hand
- Finish
- Uncoated (Bright)
- Shank Type
- Square
Description
Carbon steel taps are used to re-thread damaged and or jammed threads. They may also be used to thread mild steels. Hand Taps come in three styles Taper, Plug or Bottoming. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. A tap set contains 1 taper, 1 plug and 1 bottoming tap.