No 8-32 UNC HSS Left 4 Flute Tap Set
- Mfr # DWT60719
- Zoro # G1850959
product price:Â
$
13.69
/ea
Key Features
Number of Flutes
3
Tap Material
High Speed Steel
Tap Finish
Bright
Overall Length
2-1/8 in
Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWT60719
- Zoro #
- G1850959
- UPC #
- 887861079211
- Country of Origin
- China
Dimensions
- Tap Thread Size
- #8-32
- Overall Length
- 2-1/8 in
- Tap Dimension Type
- Left Hand Tap Set
- Tap Drill Size
- #29
Details
- Item
- Left Hand Tap
- Number of Flutes
- 3
- Tap Style
- Set
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
- Thread Type
- UNC
- Cutting Direction
- Left Hand
- Finish
- Uncoated (Bright)
- Shank Type
- Square
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Left Hand Tap Set includes Taper, Plug and Bottom Taps, #8-32, Limit H3, Limit H3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.