Shop DRILL AMERICA
See all product information
Create Account
No 8-4MT 1-11/16" 2" Taper Shank Shell Reamer Arbor
- Mfr # DWRSRA8TS
- Zoro # G1943684
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Flute Type
Straight
Finish - Machining
Bright (Uncoated)
Overall Length
12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWRSRA8TS
- Zoro #
- G1943684
- UPC #
- 887861152983
- Country of Origin
- China
Dimensions
- Overall Length
- 12"
- Reamer Size
- #8
- Shank Size
- 4MT
- Shank Dia.
- 4Mt
- Size
- #8
Details
- Item
- Shell Reamer Arbor
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Taper
- Flute Type
- Straight
- Finish - Machining
- Bright (Uncoated)
- Style
- Shell Reamer Arbor
Description
Shell Reamer Arbors are designed to securely hold shell reamers for precision machining operations. Their versatile design allows one size arbor to fit a range of shell reamer sizes, offering flexibility and cost-efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.