This item is Discontinued.

This item is Discontinued.
5 Piece HSS Black and Bright Reduced Shank HSS Drill Bit Set, 9/16" - 1" (Discontinued)
Mfr #
D/ASWD
Zoro #
G1766076
UPC # 887861038324
Country of Origin United States
Category Drill Bit Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D/ASWD
- Zoro #
- G1766076
- UPC #
- 887861038324
- Country of Origin
- United States
Dimensions
- Shank Size
- 1/2"
- Overall Length
- 6 in
- Flute Length
- 3 in
Details
- Item
- Reduced Shank Drill Bit Set
- Number of Pieces
- 5
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Material
- High Speed Steel
- Point Type
- Conventional Point
- Number of Flutes
- 2
- Drill Bit Grouping
- Drill Bit Set
- Shank Type
- Round
- Finish - Machining
- Black and Bright
- Point Style
- Conventional
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Black and bright finish. Made of high speed steel with a 118° conventional point. Reduced Shank Drills expand the size range capacity of a portable drill chuck
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.