This item is Discontinued.

This item is Discontinued.
9/16"-12 HSS Nut Tap (Discontinued)
Mfr #
DWTNT9/16-12
Zoro #
G1941006
UPC # 887861080323
Country of Origin China
Category Straight Flute Taps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWTNT9/16-12
- Zoro #
- G1941006
- UPC #
- 887861080323
- Country of Origin
- China
Dimensions
- Tap Thread Size
- 9/16"-12
- Thread Length
- 3 in
- Overall Length
- 8 in
- Tap Drill Size
- #21
Details
- Number of Flutes
- 4
- Thread Type
- UNC
- Tap Finish
- Bright
- Tap Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Finish
- Uncoated (Bright)
- Limit
- H3
- Shank Type
- Square
Description
High spee steel nut taps. Used to make new threads or re-thread damaged and/or jammed threads.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.