This item is Discontinued.

This item is Discontinued.
26 Piece HSS Black Oxide Jobber Length Split Point Drill Bit Set, D/ASP, A -Z (Discontinued)
Mfr #
D/A26J-SP-SET
Zoro #
G1735459
UPC # 887861038065
Country of Origin United States
Category Drill Bit Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D/A26J-SP-SET
- Zoro #
- G1735459
- UPC #
- 887861038065
- Country of Origin
- United States
Details
- Item
- Jobber Drill Bit Set
- Number of Pieces
- 26
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Material
- High Speed Steel
- Shank Type
- Round
- Number of Flutes
- 2
- Drill Bit Grouping
- Drill Bit Set
- Point Type
- Split Point
- Finish - Machining
- Black Oxide
- Point Style
- Split Point
Description
A dependable, general purpose high speed steel drill bit ideal for production, maintenance or portable drilling jobs. They are for use in a wide range of materials such as aluminum, brass, copper, metal, plastic and wood. They are surface treated with abrasion-resistant black oxide and made of high speed steel with a 135° split point tip for fast penetration and accurate drilling. These drill bits are jobber (standard) length with a round shank for use in a wide range of tool holding systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.