HSS Spiral Point Tap, M3.5-0.6, 2 Flutes
- Mfr # DWTG3.5X.6
- Zoro # G1919026
product price:Â
$
6.25
/ea
Sold in multiples of 2 for
$12.50
Key Features
Tap Thread Size
M3.5-0.6
Number of Flutes
2
Tap Style
Spiral Pointed
Tap Grouping
Qualtech
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWTG3.5X.6
- Zoro #
- G1919026
- UPC #
- 887861075688
- Country of Origin
- China
Dimensions
- Tap Thread Size
- M3.5-0.6
- Overall Length
- 2 in
- Tap Drill Size
- 2.9 mm
Details
- Item
- HSS Spiral Point Tap
- Number of Flutes
- 2
- Tap Style
- Spiral Pointed
- Tap Grouping
- Qualtech
- Tap Material
- High Speed Steel
- Thread Type
- Metric
- Tap Finish
- Bright
- Finish
- Uncoated (Bright)
- Cutting Direction
- Right Hand
- Shank Type
- Square
Description
Spiral-Pointed taps are also called machine taps solve the problem of tap breakage in through hole tapping. Spiral point prevents tap breakage in through hole tapping and shoots chips ahead of the cutting action reducing loading and clogging in the flutes. They are recommended for use in through or blind holes which allow for chip accumulation in the bottom of the hole Ideal for threading a wide variety of ductile materials, copper and copper alloys, brass and non-metallics.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.