Shop All Hex Dies
Drill America
m8x1.5 Carbon Steel Hex Die
Mfr # DWTSMH8X1.5
Zoro # G1849680
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Thread Size m8 x 1.5
- Die Material Carbon Steel
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTSMH8X1.5
- Zoro # G1849680
- UPC # 887861108287
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | m8 x 1.5 |
Details
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOKARI Stripper, Mini-Precision for AWG 24 (40085)
- CMT Flush & V-Groove Bit, 1/4-Inch Shank, 1/2-Inch Minor Diameter (853.001.11)
- CMT 1" Bore ITK Melamine & Ultra Finish Saw Blade, 12" x 96 Teeth (P12096)
- PROTO 1 in Drive Impact Socket 2 1/4 in Size 6 pt Standard Depth, Black Oxide (J10036)
- DRILL AMERICA 1"-24 Carbon Steel Hex Die (DWTSH1-24)
- DRILL AMERICA 11/16"-24 Carbon Steel Hex Die (DWTSH11/16-24)
- DRILL AMERICA 1/2"-20 Carbon Steel Hex Rethreading Die (DWTHX1220)
- DRILL AMERICA 1-3/8"-16 Carbon Steel Hex Die (DWTSH1-3/8-16)
- DRILL AMERICA 1-1/8"-16 Carbon Steel Hex Die (DWTSH1-1/8-16)
- DRILL AMERICA 2-1/2"-8 Carbon Steel Hex Die 8 Pitch (DWTSH2-1/2-8)
- KODIAK CUTTING TOOLS M16X1.50 Die Hex Rethreading Carbon Steel Metric (5471510)
- Drill America Dies