This item is Discontinued.

This item is Discontinued.
O Carbide Tipped Jobber Length Drill Bit (Discontinued)
Mfr #
D/ACTO
Zoro #
G1732476
UPC # 887861009096
Country of Origin United States
Category Jobber Length Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D/ACTO
- Zoro #
- G1732476
- UPC #
- 887861009096
- Country of Origin
- United States
Dimensions
- Overall Length
- 4-1/2"
- Drill Bit Size
- O
- Flute Length
- 3-3/16"
Details
- Item
- Jobber Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Point Style
- Conventional
Description
Features heavy-duty construction and heat treated body for optimum wear resistance and support of the carbide tip. Used in the production of cast iron, non-ferrous metals, and many composite materials such as hard rubber or copper alloys. Not for steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.