Shop DRILLCO

No 4 STEP DRILL TIN - 1/4 - 1-1/8 (13 STEP)

  • Mfr # 895A004

  • Zoro # G800870428


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Shank Diameter
1/4 in
Shank Type - Machining
1/4" Hex Shank
Material - Machining
High Speed Steel
Finish - Machining
Titanium Nitride (TiN)
Overall Length
3-3/16"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
895A004
Zoro #
G800870428
UPC #
45997492810
Country of Origin
United Kingdom

Dimensions

Shank Diameter
1/4 in
Overall Length
3-3/16"
Size Range
1/4" - 1-1/8"

Details

Item
Step
Shank Type - Machining
1/4" Hex Shank
Material - Machining
High Speed Steel
Finish - Machining
Titanium Nitride (TiN)
Number of Flutes
2
Primary Material Application
Cutting or enlarging holes in sheet material
Measurement System
Fractional
Drill Bit Point Angle
118°

Description

Drillco’s multi-step drills are designed for all sheet metals up to 5/32” thick. Creates clean, round, burr free holes in multiple sizes with just one tool! 1/4” Quick Change Hex Shank is impact ready and easily fits into any power drill/driver. Spiral Flute Design allows for a faster, freer, and smoother cutting action. TiN Coating adds a protective layer that deflects heat, leading to longer tool life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.