Shop DRIV-LOK

.25 in. Dia. .75 in. Long Groove Pin Type H Carbon Steel Zinc Plated 100 Pieces, 25PK

  • Mfr # GH2500750G2ZN
  • Zoro # G224179336

product price: 
$
62.69
/pk of 25, $2.51/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GH2500750G2ZN
Zoro #
G224179336
UPC #
-
Country of Origin
China

Description

Features Unhardened, low carbon steel, zinc plated. Type h style with three half-length parallel grooves on one end. This type of pin may be used as a pivot, stop or hinge pin.. When pressed in place, the grooved portion locks in one part white the ungrooved section remains free to serve as the locator, hinge, etc.. Rohs compliant. Series - h. Material - Low carbon steel. Color / finish - Zinc plated. Overall length - .75 in.. Nominal diameter - 1/4 in.. Diameter - .248 - .25 in.. Rockwell hardness rating - rb 85. Large end diameter - .263 in.. Pack - 25 pieces. Item weight - .26 lbs..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.