Shop DRIV-LOK
Create Account
25 PK
Mfr # SLTP3752000BT
Zoro # G515759780
product price:Â $87.45
/pk 25, $3.50/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLTP3752000BT
- Zoro #
- G515759780
- UPC #
- 848790032036
- Country of Origin
- China
Description
Features -Asme b18.8.2. -Slots allow for compression. -Rohs compliant. -Series - Sltp. -Material - Carbon steel. -Color / finish - Zinc plated. -Overall length - 2 in. -Nominal diameter - 3/8 in. -Diameter - .39 in. -Rockwell hardness rating - Rc43-52. -Double shear strength - 16300 lbs. -Usable length - 2 in. -Pack - 25 pieces. -Item weight - .967 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.