Shop DRIV-LOK
Create Account
.25 x 1.12 in. in. Slotted Pin Carbon Steel Zinc Plated 100 Pieces, 50PK
- Mfr # SLTP2501125BT
- Zoro # G924182063
product price:Â
$
62.99
/pk of 50, $1.26/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLTP2501125BT
- Zoro #
- G924182063
- UPC #
- -
- Country of Origin
- China
Description
Features Asme b18.8.2. Slots allow for compression. Series - Sltp. Material - Carbon steel. Color / finish - Zinc plated. Overall length - 1.125 in.. Nominal diameter - .25 in.. Diameter - .261. Rockwell hardness rating - Rc43-52. Double shear strength - 7050 lbs.. Callout size - .25 x 1.125 in.. Pack - 50 pieces.. Item weight - .46 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.