Slotted Spring Pin .375 in. Dia 420 Stainless Steel Passivated Pack - 10 Pieces, 5PK
- Mfr # SLTP3753500CP
- Zoro # G424184123
product price:Â
$
58.89
/pk of 5, $11.78/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLTP3753500CP
- Zoro #
- G424184123
- UPC #
- -
- Country of Origin
- China
Description
Features Sme b18.8.2.. Slots allow for compression.. Rohs compliant.. Material - 420 stainless steel.. Series - Sltp.. Color / finish - Passivated.. Overall length - 3.5 in.. Nominal diameter - 3/8 in.. Diameter - .39 in.. Rockwell hardness rating rc43-52.. Double shear strength - 16300 lbs.. Usable length - 3 in.. Pack - 5.. Item weight - .33 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.